NTN - Self-Aligning Ball Bearing - 5318SC3
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 190x190x73 mm |
---|---|
Logistic Weight | 8467 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 73 mm |
Bearing Clearance | C3 |
Series | 5300 |
Cage | Steel |
Angle | 25 ° |
Sealing | Open |
Usually arrives within 14 working days