Angular contact ball bearing FAG 7008-B-XL-2RS-TVP, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
FAG:7008-B-XL-2RS-TVP
Rubix:158A9180
Manufacturer :0206765060000
EAN:4026677955661

Product details : FAG 7008-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 70..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 70..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 155.45 excl. VAT
/ Each
£ 186.54 incl. VAT
- Usually arrives within 14 working days
