Angular contact ball bearing Timken 5309 K/C3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.675 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5309 K/C3
Rubix:396A3113
EAN:0087796043831

Product details : TIMKEN 5309K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C3, without relubrication groove
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 39.675 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Cage | steel |
| Weight | 1.433 kg |
| Limit speed | 4110 rpm |
| Angle | 20 ° |
| Precision | iso p0 |
| Bore | round bore |
| Basic static load, radial - C0r | 56400 N |
| Basic dynamic load, radial - Cr | 87000 N |
Show UNSPSC/ECL@SS
£ 121.54 excl. VAT
/ Each
£ 145.85 incl. VAT
- Usually arrives within 14 working days
