Angular contact ball bearing Timken 5210W C1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.175 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5210W C1
Rubix:396A2923
EAN:0087796043527

Product details : TIMKEN 5210W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C1, maximum capacity, with relubrication groove
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 30.175 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.753 kg |
| Limit speed | 4290 rpm |
| Contact angle | 30 ° |
| Bore | straight bore |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 66600 N |
Show UNSPSC/ECL@SS
£ 121.46 excl. VAT
/ Each
£ 145.75 incl. VAT
- Usually arrives within 14 working days
