Angular contact ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Series | 72..-B-XL-MP |
Reference speed | 4800 rpm |
Limit speed | 7700 rpm |
Basic static load, radial - C0r | 81000 N |
Basic dynamic load, radial - Cr | 93000 N |
Usually arrives within 14 working days