References
RHP:SF2.3/8
Rubix:207A6796
Manufacturer :SF2.3/8 R
EAN:00747023028757


Technical specifications
| Width | 171.5 mm |
|---|---|
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
Documents
Product details : RHP SF2.3/8 SELF LUBE BEARING
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Width | 171.5 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 47.6 mm |
| Length | 171.5 mm |
| Series | sf |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 104.93 excl. VAT
/ Each
£ 125.92 incl. VAT
- Usually arrives within 14 working days