Flanged Mounted Bearing
Inner diameter | 75 mm |
---|---|
Width | 82.5 mm |
Fixation centre-to-centre distance | 248 mm |
Inner diameter | 75 mm |
---|---|
Width | 82.5 mm |
Fixation centre-to-centre distance | 248 mm |
Material | cast iron |
Height | 305 mm |
Length | 190 mm |
Series | u |
Total bearing width | 63 mm |
Diameter of fixation holes | 25 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 61900 N |
Basic dynamic load, radial - Cr | 84000 N |
Weight | 9.9 kg |
Usually arrives within 14 working days