References
SNR:UCFLE214-44
Rubix:206A0480
Manufacturer :UCFLE.214-44
EAN:3413529572823




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR UCFLE214-44 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 69.85 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | cast iron |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 125 mm |
| Weight | 5.46 kg |
Show UNSPSC/ECL@SS
£ 90.93 excl. VAT
/ Each
£ 109.12 incl. VAT
- Usually arrives within 14 working days