References
SNR:UCFC210T20
Rubix:205A9860
Manufacturer :UCFC.210T20
EAN:3413520607135




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 138 mm |
Product details : SNR UCFC210T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 138 mm |
| Material | grey cast iron |
| Length | 165 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.84 kg |
Show UNSPSC/ECL@SS
£ 56.39 excl. VAT
/ Each
£ 67.67 incl. VAT
- Delivery usually within ( 3 ) days