References
NTN:AELPFL205
Rubix:205A1436
EAN:4547359013917



Product details : NTN AELPFL205 BEARING UNIT
Sheet metal housing, radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x40 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 25 mm |
| Width | 31 mm |
| Series | aelpfl200 |
| Number of holes | 2 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 14.86 excl. VAT
/ Each
£ 17.83 incl. VAT
- Delivery usually within ( 3 ) days
