References
NTN:UCFS310D1
Rubix:206A0508
EAN:4547359216554




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 61 mm |
| Fixation centre-to-centre distance | 132 mm |
Documents
Product details : NTN UCFS310D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x75 mm |
|---|---|
| Logistic Weight | 5084 g |
| Inner diameter | 50 mm |
| Width | 61 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | cast steel |
| Height | 71 mm |
| Length | 175 mm |
| Series | ucfs300 |
| Total bearing width | 61 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 88.26 excl. VAT
/ Each
£ 105.91 incl. VAT
- Delivery usually within ( 3 ) days