NTN - Bearing Unit - ASFB203
Inner diameter | 17 mm |
---|---|
Width | 22 mm |
Logistics dimensions (L x W x H) | 70x68x35 mm |
---|---|
Logistic Weight | 256 g |
Inner diameter | 17 mm |
Width | 22 mm |
Series | ASFB200 |
Number of holes | 2 |
Outer diameter | 40 mm |
Usually arrives within 14 working days