SNR - Bearing Unit - EXFCE.218
Inner diameter | 90 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 220 mm |
Inner diameter | 90 mm |
---|---|
Width | 55 mm |
Fixation centre-to-centre distance | 220 mm |
Series | exfce200 |
Number of holes | 4 |
Basic static load, radial - C0r | 71500 N |
Basic dynamic load, radial - Cr | 96000 N |
Outer diameter | 160 mm |
Weight | 10.3 kg |
Usually arrives within 14 working days