References
NTN:ASPFL203
Rubix:205A1737
EAN:4547359007275



Product details : NTN ASPFL203 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x60x30 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 17 mm |
| Width | 22 mm |
| Height | 22 mm |
| Length | 81 mm |
| Series | aspfl200 |
| Number of holes | 2 |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Delivery usually within ( 3 ) days
