References
SKF:FY 30 TF/W64
Rubix:237A4230
Manufacturer :191386
EAN:07316572129760

Product details : SKF FY 30 TF/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 1069 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 42.2 mm |
| Outer diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 165.09 excl. VAT
/ Each
£ 198.11 incl. VAT
- Usually arrives within 14 working days
