References
NTN:C-UCFS312D1
Rubix:205A2114
EAN:4547359038491



Product details : NTN C-UCFS312D1 BEARING UNIT
NTN - Bearing Unit - C-UCFS312D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 71 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 191.54 excl. VAT
/ Each
£ 229.85 incl. VAT
- Usually arrives within 14 working days
