Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
NTN S-UCFL206D1 BEARING UNIT
NTN S-UCFL206D1 BEARING UNIT
NTN - Bearing Unit - S-UCFL206D1
References
ntn:
S-UCFL206D1
rubix:
205A8677
ean:
4547359176322
Technical specifications
Inner diameter
30
mm
Width
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : NTN S-UCFL206D1 BEARING UNIT
NTN - Bearing Unit - S-UCFL206D1
Technical specifications
Attributes
Inner diameter
30
mm
Width
38.1
mm
Height
80
mm
Length
141
mm
Series
UCFL200
Number of holes
2
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.81
excl. VAT
/
Each
£
39.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN S-UCFL205D1 BEARING UNIT
SNR SUCFL207-23CO BEARING UNIT
RHP PSF30/LP99 HOUSED BEARING UNIT WITH 30MM MOLDED OIL INSERT
RHP HOUSED BEARING UNIT SLFE1-1/4A
SNR UCFL205-16T20 BEARING UNIT
SNR UCF214 BEARING UNIT
SNR USF205CC BEARING UNIT
RHP SLFL1A HOUSED BEARING UNIT
NTN UCFX05D1 BEARING UNIT
SNR UCF209-26N BEARING UNIT
SNR UCFE206 BEARING UNIT
NSK UCFL207D1 FLANGE HOUSED UNITS
SKF HOUSED BEARING UNIT FYC 40 TF
SKF HOUSED BEARING UNIT FYNT 70 L
SNR UCFTE204 BEARING UNIT