References
SNR:UKFL.205H
Rubix:206A1987
EAN:3413529509249




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SNR UKFL205H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 21 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron (housing);chrome steel (bearing insert) |
| Height | 130 mm |
| Length | 68 mm |
| Series | ukfl200 |
| Total bearing width | 35 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Usually arrives within 14 working days