Flanged housing unit
Inner diameter | 40 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 119 mm |
Inner diameter | 40 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 119 mm |
Material | Cast Iron |
Height | 100 mm |
Length | 150 mm |
Series | GLCTE..-XL |
Total bearing width | 46.3 mm |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 100 mm |
In stock: Next day delivery