Plummer block housing unit
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 68 mm |
Shaft Height | 22.2 mm |
Inner diameter | 17 mm |
---|---|
Fixation centre-to-centre distance | 68 mm |
Shaft Height | 22.2 mm |
Height | 43.2 mm |
Length | 85.7 mm |
Total bearing width | 25.4 mm |
Series | PB..-XL |
Diameter of fixation holes | 9.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9800 N |
Outer diameter | 28.4 mm |
Width | 18.4 mm |
In stock: Next day delivery