References
SNR:UCFL.214.T20
Rubix:206A0288
EAN:3413520802004




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR UCFL214T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 216 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 125 mm |
| Weight | 5.34 kg |
Show UNSPSC/ECL@SS
£ 160.72 excl. VAT
/ Each
£ 192.86 incl. VAT
- Usually arrives within 14 working days