References
SNR:UKF319H
Rubix:206A1838
EAN:3413529544417





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Width | 66 mm |
| Fixation centre-to-centre distance | 228 mm |
Product details : SNR UKF319H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore and clamping sleeve H23XX.
Technical specifications
Attributes
| Logistic Weight | 21600 g |
|---|---|
| Inner diameter | 85 mm |
| Width | 66 mm |
| Fixation centre-to-centre distance | 228 mm |
| Material | gray cast iron |
| Length | 290 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 156000 N |
| Outer diameter | 200 mm |
| Weight | 21.48 kg |
| 290 mm |
Show UNSPSC/ECL@SS
£ 385.06 excl. VAT
/ Each
£ 462.07 incl. VAT
- Usually arrives within 14 working days