References
SNR:USFC209CO
Rubix:206A2741
Manufacturer :USFC.209.CO
EAN:3413529559237




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Product details : SNR USFC209CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws, 1 x unsealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | grey cast iron |
| Length | 160 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.38 kg |
Show UNSPSC/ECL@SS
£ 53.91 excl. VAT
/ Each
£ 64.69 incl. VAT
- Usually arrives within 14 working days