References
NTN:UCF307D1
Rubix:205A9692
EAN:4547359001327



Product details : NTN UCF307D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x48 mm |
|---|---|
| Logistic Weight | 2000 g |
| Inner diameter | 35 mm |
| Width | 48 mm |
| Length | 135 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 80 mm |
| Weight | 2100 kg |
Show UNSPSC/ECL@SS
£ 50.04 excl. VAT
/ Each
£ 60.05 incl. VAT
- Delivery usually within ( 3 ) days
