References
SNR:UKFC209H
Rubix:206A1901
Manufacturer :UKFC.209H
EAN:3413529510160




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 132 mm |
Product details : SNR UKFC209H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | grey cast iron |
| Length | 160 mm |
| Series | ukfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.56 kg |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ Each
£ 55.56 incl. VAT
- Delivery usually within ( 3 ) days