NTN M-UCP208D1 BEARING UNIT

NTN - Bearing Unit - M-UCP208D1

See technical information
References
NTN:M-UCP208D1
Rubix:205A5042
EAN:4547359765847
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
See all Specifications

Product details : NTN M-UCP208D1 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)195x105x65 mm
Logistic Weight1954 g
Inner diameter40 mm
Outer diameter80 mm
Seriesucf200
Weight0 kg
Number of holes4
Width49.2 mm
Show UNSPSC/ECL@SS
£ 26.91 excl. VAT
/ Each
£ 32.29 incl. VAT
  • Delivery usually within ( 3 ) days