NTN - Bearing Unit - UCT212D1
Inner diameter | 60 mm |
---|---|
Length | 194 mm |
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 205x150x80 mm |
---|---|
Logistic Weight | 4877 g |
Inner diameter | 60 mm |
Length | 194 mm |
Width | 65.1 mm |
Series | UCT200 |
Outer diameter | 110 mm |
Weight | 0 kg |
Usually arrives within 14 working days