INA RA40-XL HOUSED BEARING UNIT 8293310000
Flanged housing unit
See technical informationSee documentsReferences
INA:RA40-XL
Rubix:229A1918
Manufacturer :0008293310000
EAN:4012802792645


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 119 mm |
Documents
Product details : INA RA40-XL HOUSED BEARING UNIT 8293310000
Flanged housing unit RA..-XL
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 119 mm |
| Material | cast iron |
| Height | 43.8 mm |
| Length | 147.5 mm |
| Series | ra..-xl |
| Total bearing width | 43.8 mm |
| Diameter of fixation holes | 13.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 147.5 mm |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ Each
£ 43.98 incl. VAT
- Delivery usually within ( 7 ) days