References
SNR:USPAE207N
Rubix:206A3099
EAN:3413529520008



Product details : SNR USPAE207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1220 kg |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 57.61 excl. VAT
/ Each
£ 69.13 incl. VAT
- Usually arrives within 14 working days
