References
INA:PME30-XL-N
Rubix:104A4814
Manufacturer :0074430990000
EAN:4012802812718


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA HOUSED BEARING UNIT PME30
Housing units PME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | grey cast iron (gg / gg.me06) |
| Sealing | two metal shields |
| Height | 125 mm |
| Length | 125 mm |
| Series | pme..-xl-n |
| Total bearing width | 24.7 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 125 mm |
| Weight | 0.97 kg |
| Mounting typ | 4-bolt piloted flange with centring spigot |
Show UNSPSC/ECL@SS
£ 39.90 excl. VAT
/ Each
£ 47.88 incl. VAT
- In stock: Next day delivery