References
Superseded Ref:FYT 25 TF/VA228
SKF:FYTB 25 TF/VA228
Rubix:237A4249
EAN:7316579223232


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SKF FYTB 25 TF/VA228 HIGH TEMPERATURE BEARINGS
Oval flanged ball bearing unit
Applications
For high temperature applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 38.8 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Sealing | two metal shields |
| Height | 70 mm |
| Length | 124 mm |
| Series | fyt |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.72 kg |
| Mounting typ | 2-bolt flange |
Show UNSPSC/ECL@SS
£ 171.04 excl. VAT
/ Each
£ 205.25 incl. VAT
- Usually arrives within 14 working days