Flanged bearing housing unit SNR
Inner diameter | 70 mm |
---|---|
Width | 78 mm |
Fixation centre-to-centre distance | 178 mm |
Logistics dimensions (L x W x H) | 250x250x95 mm |
---|---|
Logistic Weight | 10918 g |
Inner diameter | 70 mm |
Width | 78 mm |
Fixation centre-to-centre distance | 178 mm |
Series | UCFS300 |
Number of holes | 4 |
Basic static load, radial - C0r | 68000 N |
Basic dynamic load, radial - Cr | 104260 N |
Outer diameter | 150 mm |
Weight | 9.38 kg |
Usually arrives within 14 working days