References
NTN:UCF214D1
Rubix:205A9661
EAN:4547359001259



Product details : NTN UCF214D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x205x84 mm |
|---|---|
| Logistic Weight | 6100 g |
| Inner diameter | 70 mm |
| Width | 74.6 mm |
| Length | 193 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 125 mm |
| Weight | 6300 kg |
Show UNSPSC/ECL@SS
£ 84.75 excl. VAT
/ Each
£ 101.70 incl. VAT
- Delivery usually within ( 3 ) days
