Flanged bearing housing unit SNR
Inner diameter | 30.163 mm |
---|---|
Width | 38.1 mm |
Fixation centre-to-centre distance | 100 mm |
Logistics dimensions (L x W x H) | 130x130x50 mm |
---|---|
Logistic Weight | 1325 g |
Inner diameter | 30.163 mm |
Width | 38.1 mm |
Fixation centre-to-centre distance | 100 mm |
Length | 125 mm |
Series | UCFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 1.27 kg |
Usually arrives within 14 working days