References
NTN:UCFS328D1
Rubix:206A0536
EAN:4547359217100



Product details : NTN UCFS328D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 520x520x230 mm |
|---|---|
| Logistic Weight | 102500 g |
| Inner diameter | 140 mm |
| Width | 145 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 1,276.76 excl. VAT
/ Each
£ 1,532.11 incl. VAT
- Usually arrives within 14 working days
