References
NTN:UKF310D1
Rubix:206A1821
EAN:4547359239393



Product details : NTN UKF310D1 BEARING UNIT
NTN - Bearing Unit - UKF310D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 41 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 88.26 excl. VAT
/ Each
£ 105.91 incl. VAT
- Usually arrives within 14 working days
