References
NTN:UCP326D1
Rubix:206A0823
EAN:4547359227086




Technical specifications
| Inner diameter | 130 mm |
|---|---|
| Fixation centre-to-centre distance | 480 mm |
| Material | grey cast iron |
Documents
Product details : NTN UCP326D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 684x472x235 mm |
|---|---|
| Logistic Weight | 68500 g |
| Inner diameter | 130 mm |
| Fixation centre-to-centre distance | 480 mm |
| Material | grey cast iron |
| Outer diameter | 280 mm |
| Height | 355 mm |
| Length | 600 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 69000 kg |
| Number of holes | 2 |
| Width | 135 mm |
Show UNSPSC/ECL@SS
£ 1,062.56 excl. VAT
/ Each
£ 1,275.07 incl. VAT
- Usually arrives within 14 working days