References
NTN:ASPT205-10
Rubix:394A8212
EAN:4547359020458


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 235 mm |
| Material | pressed steel (cage) |
Documents
Product details : NTN ASPT205-10 BEARING UNIT
Self-aligning bearings with a variety of mounting housings, available in different material options: cast iron, stainless steel or plastic.
Pillow block bearing unit
Strengths
Highly versatile, interchangeable product range for industry.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without needing to be replaced.
- It is equipped with an excellent sealing system that is unique to NTN and prevents any grease leakage as well as the ingress of dust and water from outside. This results in savings in time and maintenance costs.
- The ball lock screws, unique to NTN, reliably lock the bearing onto the shaft in certain bearings, even when exposed to vibration or shock loads.
- For additional protection: cast iron covers supplied as standard for the most commonly used housing models. For outdoor areas or where heavy dust and/or liquid exposure occurs.
- Designed for extreme applications: bearings with housings made of ductile cast iron or steel housings with superior strength properties, which reduce the risk of bearing breakage.
- The maintenance-free NTN bearing contains a high-quality, lithium-based grease that can be used for a long period without needing to be replaced.
- It is equipped with an excellent sealing system that is unique to NTN and prevents any grease leakage as well as the ingress of dust and water from outside. This results in savings in time and maintenance costs.
- The ball lock screws, unique to NTN, reliably lock the bearing onto the shaft in certain bearings, even when exposed to vibration or shock loads.
- For additional protection: cast iron covers supplied as standard for the most commonly used housing models. For outdoor areas or where heavy dust and/or liquid exposure occurs.
- Designed for extreme applications: bearings with housings made of ductile cast iron or steel housings with superior strength properties, which reduce the risk of bearing breakage.
Applications
Regardless of your field of activity, NTN offers a diverse range of self-aligning bearings that can be adapted to your application. Whether agriculture, mining, construction, conveyor technology or the food industry – NTN has the solution for your sector.
Good to know! NTN's Duktil series is useful for reducing the weight or size of machine equipment, allowing the housing to be accommodated in tight spaces.
Good to know! NTN's Duktil series is useful for reducing the weight or size of machine equipment, allowing the housing to be accommodated in tight spaces.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 235 mm |
| Material | pressed steel (cage) |
| Total bearing width | 100 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 11 mm |
| Height | 34.5 mm |
| Length | 260 mm |
| Sealing | 2 joints |
| Series | aspt200 |
| Weight | 4.22 kg |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7850 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 27.84 excl. VAT
/ Each
£ 33.41 incl. VAT
- Usually arrives within 14 working days