References
SNR:MUCPPL204-12
Rubix:205A5047
EAN:3413520461324




Product details : SNR MUCPPL204-12 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 3 ) days
