References
RHP:MST30
Rubix:158A0887
Manufacturer :MST30 R
EAN:00747023014101

Product details : RHP HOUSED BEARING UNIT MST30
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Type | self-aligning turnbuckle bearing unit (turnbuckle unit) cast iron |
| Total bearing width | 42.9 mm |
| Length | 124 mm |
| Series | mst |
| Inner width | 17 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 68.97 excl. VAT
/ Each
£ 82.76 incl. VAT
- Usually arrives within 14 working days
