NTN - Bearing Unit - UELP309D1
Inner diameter | 45 mm |
---|---|
Fixation centre-to-centre distance | 190 mm |
Logistics dimensions (L x W x H) | 253x139x74 mm |
---|---|
Logistic Weight | 4320 g |
Inner diameter | 45 mm |
Fixation centre-to-centre distance | 190 mm |
Centre-centre of shaft | 67 mm |
Height | 129 mm |
Length | 245 mm |
Total bearing width | 58.7 mm |
Series | UELP300 |
Weight | 0 kg |
Number of holes | 2 |
Width | 67 mm |
Usually arrives within 14 working days