References
SNR:ESFE204N
Rubix:205A2408
EAN:3413529537471





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : SNR ESFE204N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Square flange bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x95x45 mm |
|---|---|
| Logistic Weight | 685 g |
| Inner diameter | 20 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | grey cast iron |
| Length | 86 mm |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 84.02 excl. VAT
/ Each
£ 100.82 incl. VAT
- Usually arrives within 14 working days