References
NTN:UKP213D1
Rubix:206A2181
EAN:4547359002461




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Material | cast (housing) |
Documents
Product details : NTN UKP213D1 BEARING UNIT
NTN - Bearing Unit - UKP213D1
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Material | cast (housing) |
| Total bearing width | 65 mm |
| Outer diameter | 120 mm |
| Height | 151 mm |
| Length | 265 mm |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 83.06 excl. VAT
/ Each
£ 99.67 incl. VAT
- Delivery usually within ( 3 ) days