References
NTN:UKP212D1
Rubix:206A2176
EAN:4547359002454



Product details : NTN UKP212D1 BEARING UNIT
NTN - Bearing Unit - UKP212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 68.44 excl. VAT
/ Each
£ 82.13 incl. VAT
- Delivery usually within ( 3 ) days
