References
INA:SL014940-A
Rubix:274A8415
Manufacturer :0001234800000
EAN:4012802416695

Product details : INA SL014940-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x280x280 mm |
|---|---|
| Logistic Weight | 15800 g |
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 820 rpm |
| Basic static load, radial - C0r | 1440000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 1,501.16 excl. VAT
/ Each
£ 1,801.39 incl. VAT
- Delivery usually within ( 7 ) days
