FAG NJ324-E-XL-M1 CYLINDRICAL ROLLER BEARING 192291940000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ324-E-XL-M1
Rubix:229A1526
Manufacturer :0192291940000
EAN:4012801385558

Product details : FAG NJ324-E-XL-M1 CYLINDRICAL ROLLER BEARING 192291940000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x260x260 mm |
|---|---|
| Logistic Weight | 15400 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2650 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 610000 N |
Show UNSPSC/ECL@SS
£ 819.36 excl. VAT
/ Each
£ 983.23 incl. VAT
- Usually arrives within 14 working days
