NSK CYLIND ROLLR BEARING NU2215ECJ


Cylindrical roller bearing NU23

References
nsk:NU2215W
rubix:106A6325
manufacturer :NU2215W *5
ean:00029176023842
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2215ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1560 g
Inner diameter75 mm
Outer diameter130 mm
Width31 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 111.02 excl. VAT
/ Each
£ 133.22 incl. VAT
  • Usually arrives within 14 working days