NTN N222G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N222G1C3
See technical informationSee documentsReferences
NTN:N222G1C3
Rubix:205A5169
EAN:4547359150803



Documents
Product details : NTN N222G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x38 mm |
|---|---|
| Logistic Weight | 5115 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 240000 N |
Show UNSPSC/ECL@SS
£ 512.01 excl. VAT
/ Each
£ 614.41 incl. VAT
- Delivery usually within ( 3 ) days
