References
INA:SL024860-A
Rubix:274A8417
Manufacturer :0001692180000
EAN:4012802418286

Product details : INA SL024860-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x380x380 mm |
|---|---|
| Logistic Weight | 22000 g |
| Inner diameter | 300 mm |
| Outer diameter | 380 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 550 rpm |
| Basic static load, radial - C0r | 2070000 N |
| Basic dynamic load, radial - Cr | 820000 N |
Show UNSPSC/ECL@SS
£ 2,943.81 excl. VAT
/ Each
£ 3,532.57 incl. VAT
- Usually arrives within 14 working days
