NTN N316C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N316C3
See technical informationSee documentsReferences
NTN:N316C3
Rubix:205A5230
EAN:4547359151824



Documents
Product details : NTN N316C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 3950 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 207000 N |
| Basic dynamic load, radial - Cr | 211000 N |
Show UNSPSC/ECL@SS
£ 218.10 excl. VAT
/ Each
£ 261.72 incl. VAT
- Usually arrives within 14 working days
